Shop All Structural and Spud Wrenches
Urrea
Structural Open-End Wrench, 1-1/4" opening dimension.
Mfr # C908
Zoro # G9731475
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 19"
- Wrench Material Steel
- Size 1-1/4"
Product Information
- Brand Urrea
- MFR # C908
- Zoro # G9731475
- UPC # 660731625240
- Country of Origin Mexico
- Category Structural and Spud Wrenches
Dimensions
Overall Length | 19" |
Size | 1-1/4" |
Details
Item | Wrenches |
Wrench Material | Steel |
Description
Forged conical end that can be used as an alignment bar. Black oxide finish for use where non-plated products are required. Long offset handle provides greater leverage and clearance for knuckles and obstructions. Opening dimension: 1-1/4”. Total length: 19".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Insulated Slotted Screwdriver 3/8 in Round (602-8-INS)
- PROTO Nut Drivers, 4 in L Shank, 3/16 in Tip (JN31604RS)
- WESTWARD 3/8 in Drive, 7mm Triple Square Metric Socket, 12 Points (53YT85)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50803)
- URREA Structural Open-End Wrench, 1-1/16" opening dimension. (C907)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2623)
- URREA Structural Open-End Wrench, 1" opening dimension. (C906B)
- URREA Structural Open-End Wrench, 1-11/16" opening dimension. (C910A)
- URREA Structural Open-End Wrench, 1-13/16" opening dimension. (C911)
- URREA Structural Open-End Wrench, 3/4" opening dimension. (C904A)
- URREA Structural Open-End Wrench, 1-1/2" opening dimension. (C909A)
- Urrea Wrenches