Shop All Structural and Spud Wrenches
Urrea
Structural Open-End Wrench, 1-1/16" opening dimension.
Mfr # C907
Zoro # G9729935
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 17"
- Wrench Material Steel
- Size 1/16"
Product Information
- Brand Urrea
- MFR # C907
- Zoro # G9729935
- UPC # 660731625226
- Country of Origin Mexico
- Category Structural and Spud Wrenches
Dimensions
Overall Length | 17" |
Size | 1/16" |
Details
Item | Wrenches |
Wrench Material | Steel |
Description
Forged conical end that can be used as an alignment bar. Black oxide finish for use where non-plated products are required. Long offset handle provides greater leverage and clearance for knuckles and obstructions. Opening dimension: 1-1/16”. Total length: 17”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 131.5-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (449167)
- NUPLA Quick Change Hammer without Tips, 24 oz. (6894197)
- LENOX Band Saw Blade, 10 ft. 5 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (87462D2B103175)
- DYNABRADE Dynastraight 6In Ext Finishing Tool (13518)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2613)
- URREA Structural Open-End Wrench, 1-7/8" opening diemension. (C911A)
- URREA Structural Open-End Wrench, 3/4" opening dimension. (C904A)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2623)
- URREA Structural Open-End Wrench, 1-5/16" opening dimension. (C908A)
- URREA Structural Open-End Wrench, 1-11/16" opening dimension. (C910A)
- PROTO Spud Handle Box End Wrench, 7/8 in. (J2614)
- Urrea Wrenches