Shop All Structural and Spud Wrenches
Urrea
Structural Open-End Wrench, 1-11/16" opening dimension.
Mfr # C910A
Zoro # G9730023
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 23"
- Wrench Material Steel
- Size 1-11/16"
Product Information
- Brand Urrea
- MFR # C910A
- Zoro # G9730023
- UPC # 660731625295
- Country of Origin Mexico
- Category Structural and Spud Wrenches
Dimensions
Overall Length | 23" |
Size | 1-11/16" |
Details
Item | Wrenches |
Wrench Material | Steel |
Description
Forged conical end that can be used as an alignment bar. Black oxide finish for use where non-plated products are required. Long offset handle provides greater leverage and clearance for knuckles and obstructions. Opening dimension: 1-11/16”. Total length: 23”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL 1/2" Ratchet (2558-20)
- VERMONT GAGE Go/No Go Set Plug Assy, 1 1/2-12 UNF 2A (371188050)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 1/8 (C30508)
- MORSE 1-13/16" Bi-Metal Hole Saw (MHSA29C)
- URREA Structural Open-End Wrench, 1-7/8" opening diemension. (C911A)
- URREA Structural Open-End Wrench, 2" opening dimension. (C912)
- URREA Structural Open-End Wrench, 3/4" opening dimension. (C904A)
- URREA Structural Open-End Wrench, 1" opening dimension. (C906B)
- URREA Structural Open-End Wrench, 1-5/16" opening dimension. (C908A)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2623)
- KLEIN TOOLS Spud Wrench, 1-1/2-Inch Nominal Opening for Regular Nut (3224)
- Urrea Wrenches