Shop All Screwdriver Sets
Urrea
Striking Bimaterial Screwdriver Set of 6 Pc (slotted type).
Mfr # 9100GA
Zoro # G9709111
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 18.5
- Number of Pieces 6
- Includes Screwdriver sets, 6 pieces
- Primary Application Heavy duty
Product Information
- Brand Urrea
- MFR # 9100GA
- Zoro # G9709111
- UPC # 660731686180
- Country of Origin Mexico
- Category Screwdriver Sets
Dimensions
Overall Length | 18.5 |
Details
Item | Screwdriver set |
Handle Material | Steel |
Number of Pieces | 6 |
Includes | Screwdriver sets, 6 pieces |
Primary Application | Heavy duty |
Description
Set of 6 screwdrivers. Exclusive steel-lined orifice allows the user to apply torque to any object without damaging the handle. Black tip prevents chrome shedding. Square shank allows the use of wrenches. Resistance to flexion improved. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Ergonomic two-component handle: red for high impact and black anti-slip. Double heat-treated steel cap. Striking area joined to the screwdriver’s shank, providing the best performance when hit. Screwdrivers sizes: 1/4" x 4", 1/4" x 6", 5/16" x 6", 5/16" x 10", 3/8" x 8", 3/8" x 12".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SAWZALL BL 10T 6LG, w/BL 10T 6LG 25PK (48-00-8712, 48-00-8712)
- DEWALT Impact Driver Kit, 20V DC, 1,825 in-lb (DCF850P1)
- DEWALT IMPACT READY(R) 7/16" 3/8" Drive 6pt Deep Socket (DW2285)
- GENESIS 350-Watt Compact Corded Heat Gun (GHG350)
- URREA Screwdriver Set, 6Pc R Series (9800AR)
- URREA Screwdriver Set, 10Pc R Series (JBU03)
- URREA Bimaterial Screwdriver, Set of 6 Pieces Comb (8600B)
- URREA Cushion Grip Screwdriver, Set of 8 Pieces (9400D)
- URREA Amber Screwdriver Set of 6 Pieces Comb (9600G)
- URREA Screwdriver Set, 15Pc R Series (9600ER)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 16-Piece (#0-#3, 1/8-5/16 in.) (DRV41238)
- Urrea Screwdriver Sets