Shop All Screwdrivers
Urrea
Striking Bimaterial Screwdriver, Ph #4 x 8 Phillips type.
Mfr # 9188G
Zoro # G9731819
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 13.78
- Includes Striking bimaterial screwdriver
- Color Red
- Primary Application Heavy duty
Product Information
- Brand Urrea
- MFR # 9188G
- Zoro # G9731819
- UPC # 660731685626
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Overall Length | 13.78 |
Tip size | PH 4 |
Details
Item | Screwdriver |
Handle Material | Steel |
Includes | Striking bimaterial screwdriver |
Color | Red |
Primary Application | Heavy duty |
Tip type | Phillips |
Description
Exclusive steel-lined orifice allows the user to apply torque to any object without damaging the handle. Black tip prevents chrome shedding. Square shank allows the use of wrenches. Resistance to flexion improved. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Ergonomic two-component handle: red for high impact and black anti-slip. Double heat-treated steel cap. Striking area joined to the screwdriver’s shank, providing the best performance when hit. Tip size: PH4. Exposed length: 8". Total Length: 13".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 24mm 6 Point 77mm 1/2 Sq. Drive (24300M-24)
- KNIPEX 18mm Box Wrench, Plastic Grip (98 01 18)
- KO-KEN 3/8 Sq. Dr. Ratchet Handle 72 Teeth 280mm (3725Z-280-72T)
- REGAL CUTTING TOOLS M5 x 0.8 D1 3FL STI Bottom (007258AS)
- URREA Screwdriver, Std 5/16X6 Red (9606R)
- URREA Screwdriver, Cab 3/16X6 Red (9634R)
- URREA Screwdriver, Sq Std 1/4X4 Red (9804R)
- URREA Cushion Grip Screwdriver 3/16X10" Cabinet (9436)
- URREA Cushion Grip Screwdriver Ph #1 3/16X3" Phillips (9482)
- URREA Cushion Grip Screwdriver, 1/8X4" Cabinet (9425)
- WIHA Torx(R) T20 3.9" (36420)
- Urrea Screwdrivers and Nutdrivers