Shop All Screwdrivers
Urrea
Striking Bimaterial Screwdriver, Ph #3 x 6" Phillips type.
Mfr # 9186G
Zoro # G9731213
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 1.77
- Includes Striking bimaterial screwdriver
- Color Red
- Primary Application Heavy duty
Product Information
- Brand Urrea
- MFR # 9186G
- Zoro # G9731213
- UPC # 660731685602
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Overall Length | 1.77 |
Tip size | PH 3 |
Details
Item | Screwdriver |
Handle Material | Steel |
Includes | Striking bimaterial screwdriver |
Color | Red |
Primary Application | Heavy duty |
Tip type | Phillips |
Description
Exclusive steel-lined orifice allows the user to apply torque to any object without damaging the handle. Black tip prevents chrome shedding. Square shank allows the use of wrenches. Resistance to flexion improved. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Ergonomic two-component handle: red for high impact and black anti-slip. Double heat-treated steel cap. Striking area joined to the screwdriver’s shank, providing the best performance when hit. Tip size: PH3". Exposed length: 6". Total Length: 11".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, SAE 1-9/16" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10719)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 8 Lb. Head, 20830 (20830)
- STANLEY 1/4", 3/8" Drive Mechanics Tool Set, 123 pcs (STMT71652)
- HOUGEN 5/8 in. X 3/4 in. RotaLoc Annular Cutter (17120)
- URREA 1000V Bimaterial screwdriver 1/4" flat tip (9716B)
- URREA 1000V R-series screwdriver Ph#2 (9702)
- URREA Striking Bimaterial Screwdriver, Ph#2 x 4" Phillips type. (9184G)
- URREA Screwdriver, Std 3/8X8 Red (9608R)
- URREA Amber Screwdriver 5/16X6" slotted (9606)
- URREA Screwdriver, Cab 3/16X4 Red (9632R)
- PROTO Screwdriver, TP10 Tip, 12 1/4 in L (JTP1008RS)
- Urrea Screwdrivers