Shop All Bolt & Screw Extractor Sets
Urrea
Straight flute pipe extractor 5/16"
Mfr # 9524
Zoro # G9835845
product price: $4.15
/ea
Sold in multiples of 6 for $24.90
$24.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Size (In.) 5/16"
- Material Metal
- Includes Straight flute screw estractors
Product Information
- Brand Urrea
- MFR # 9524
- Zoro # G9835845
- UPC # 660731622942
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Dimensions
Drill Size (In.) | 5/16" |
Details
Material | Metal |
Includes | Straight flute screw estractors |
Item | Extractor |
Description
Used for removing broken or sered screws. Fluted cutting edges for easy removal of damage screws. Square: 5/16”. Drill size: 5/16”. Bolt size: 1/2 and 9/16”. Pipe size: 1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Masons Line, Braided, 1000 ft. L, PK3 (35762)
- KEO Countersink, 6 FL, 100 Deg, 5/8, Cobalt (55568)
- URREA Inside calipers 12" (800112IN)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M12x175 Thread, Taper Chamfer, 4 Flutes, HSS, Bright, (DWTT12X1.75)
- URREA Spiral flute screw extractor 7/16" (95003)
- URREA Spiral flute screw extractor set 5PC (9500B)
- URREA Straight flute pipe extractor 3/8" (9525)
- URREA Straight flute pipe extractor 1/8" (9521)
- URREA Spiral flute screw extractor 3/4" (95005)
- URREA Spiral flute screw extractor 1/4" (95001)
- CAL-VAN TOOLS SPIRAL SCREW EXTRACTOR 4pc SET (CV438)
- Urrea Bolt & Screw Extractor Sets