Shop All Hand Held Punches
Urrea
Straight Drift Pin 1/4X1/16"
Mfr # 47-1/4X1/16
Zoro # G0293807
Sold in multiples of 6 for $17.70
$17.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Straight pin punches
- Material Steel
- Application Heavy duty
- Number of Pieces 1
Product Information
- Brand Urrea
- MFR # 47-1/4X1/16
- Zoro # G0293807
- UPC # 660731610147
- Country of Origin Mexico
- Category Hand Held Punches
Details
Item | Pin |
Includes | Straight pin punches |
Material | Steel |
Application | Heavy duty |
Number of Pieces | 1 |
Description
Straight drift pin. Drift pins are used to install or remove guide bushings, pins, and center guides. Their length is important and it depends on the job. Straight pins can also be used to align holes when assembling parts. Straight tip, ideal for installing or removing guide bushings when die-cutting. The tool’s butt end is designed to withstand strikes. Tapered tip, ideal for installing or removing pins and center guides in deep holes. Width: 1/4”. Tip size: 1/16". Total length: 4-3/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pilot Punch, Black, 1/2 in Tip, 5/8 x 6 in (25011)
- KEO Drill/Countersink, 60 deg., 1/16in, RH, HSS (13116)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH4 1-8 UNC (174503)
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 1/4 (26251)
- URREA Punches and drift pins set of 6 pieces. (50A)
- URREA Punch, 1/2" Drift (96-1/2)
- URREA Hollow Punch From 1/8” to 2” Set 27Pc (49902)
- URREA Urrea Hollow Punch Set, 49902, 1/8" To 2", 27 Pieces (49902)
- URREA Brass straight drift punch 1/2"x7" (49920)
- URREA Punches and drift pins set of 5 pieces. (99B)
- MALCO SL8R Snap Lock Punch (SL8R)
- Urrea Hand Held Punches