Shop All Utility Carts
Urrea
Steel Utility carts, 3 Shelves, 992 lb
Mfr # 44189
Zoro # G9745493
product price: $383.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$383.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 992 lb
- Number of Shelves 3
- Includes Wire utility carts caster
Product Information
- Brand Urrea
- MFR # 44189
- Zoro # G9745493
- UPC # 660731904567
- Country of Origin China
- Category Utility Carts
Details
Material | Steel |
Color | Silver |
Load Capacity | 992 lb |
Item | Utility carts |
Number of Shelves | 3 |
Includes | Wire utility carts caster |
Shelf Adjustments | Height |
Features | The URREA utility wire cart is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This utility wire cart features an adjustable height of the shelves in increments of 1". Easy and quick assembly. No tool required. Chrome finish. 5 polyurethane casters, 2 with brakes. NSF certification. 992 lb total load capacity. 36" x 41" x 24". |
Description
The URREA utility wire cart is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This utility wire cart features an adjustable height of the shelves in increments of 1". Easy and quick assembly. No tool required. Chrome finish. 5 polyurethane casters, 2 with brakes. NSF certification. 992 lb total load capacity. 36" x 41" x 24".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 014-136447 Electric Trailer Brake Replacement Parts 12" x 2" - Magnet Kit (014-136447)
- NITE IZE Utility Strap, Black, 24 inches (USL24-01-R3)
- ZORO SELECT Forklift Forks, 42 in. L., 5000 lb., PR (16TA27611)
- GARLOCK SAFETY SYSTEMS Warning Line Cone (156281)
- URREA 30 in, utility service cart with 2 shelves (44180)
- URREA 30 in, heavy-duty utility service cart (9983)
- URREA 33 in, utility service cart with compartment (9981)
- URREA Steel Utility carts, 3 Shelves, 992 lb (44187)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 300 lb (35KT25)
- VERSA PRODUCTS Laminate/Steel/Wood Computer Cart, 2 Shelves, 45 lb (VT4020000-00-01)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (EK230P500GP)
- Urrea Utility Carts