Shop All Utility Carts
Urrea
Steel Utility carts, 3 Shelves, 992 lb
Mfr # 44187
Zoro # G9731965
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$307.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 992 lb
- Number of Shelves 3
- Shelf Adjustments Height
Product Information
- Brand Urrea
- MFR # 44187
- Zoro # G9731965
- UPC # 660731904543
- Country of Origin China
- Category Utility Carts
Details
Material | Steel |
Color | Silver |
Load Capacity | 992 lb |
Item | Utility carts |
Number of Shelves | 3 |
Shelf Adjustments | Height |
Includes | Wire utility carts caster |
Features | The URREA utility wire cart is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This utility wire cart features an adjustable height of the shelves in increments of 1". Easy and quick assembly. No tool required. Chrome finish. 5 polyurethane casters, 2 with brakes. NSF certification. 992 lb total load capacity. 24" x 41" x 18". |
Description
The URREA utility wire cart is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This utility wire cart features an adjustable height of the shelves in increments of 1". Easy and quick assembly. No tool required. Chrome finish. 5 polyurethane casters, 2 with brakes. NSF certification. 992 lb total load capacity. 24" x 41" x 18".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R.W. ROGERS CO Value Shopper, Handicap Cart, Red (RWR-AMG-440300-RD)
- DAYTON Chain, 1/0 Size, 10 ft., 440 lb., Links per Foot: 9 (1DKE8)
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (073214PSU)
- ALLEGRO INDUSTRIES Magnetic Lid Lifter Extension, Steel, Orng (9401-33)
- URREA 30 in, heavy-duty utility service cart (9983)
- URREA 33 in, utility service cart with compartment (9981)
- URREA 30 in, utility service cart with 2 shelves (44180)
- LUXOR 42inH 3-Shelf Utility Cart - Black (UCPL1)
- NEXEL Stock Picking Truck, Back To Back, 40 Cells, 60inL x 24inW x 69inH, White (800444)
- LUXOR Tub Cart, (2) Shelves, L, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 2 Shelves (TC12-B)
- ASSOCIATED EQUIPMENT Raised Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 80 lb (6038C)
- Urrea Utility & Storage Carts