Shop All Utility Carts
Urrea
Steel Utility carts, 2 Shelves, 992 lb
Mfr # 44186
Zoro # G9745301
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$329.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 992 lb
- Number of Shelves 2
- Shelf Adjustments Height
Product Information
- Brand Urrea
- MFR # 44186
- Zoro # G9745301
- UPC # 660731904536
- Country of Origin China
- Category Utility Carts
Details
Material | Steel |
Color | Silver |
Load Capacity | 992 lb |
Item | Utility carts |
Number of Shelves | 2 |
Shelf Adjustments | Height |
Features | The URREA utility wire cart is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This utility wire cart features an adjustable height of the shelves in increments of 1". Easy and quick assembly. No tool required. Chrome finish. 5 polyurethane casters, 2 with brakes. NSF certification. 992 lb total load capacity. 36" x 41" x 24". |
Includes | Wire utility carts caster |
Description
The URREA utility wire cart is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This utility wire cart features an adjustable height of the shelves in increments of 1". Easy and quick assembly. No tool required. Chrome finish. 5 polyurethane casters, 2 with brakes. NSF certification. 992 lb total load capacity. 36" x 41" x 24".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Axle (Zerk), 1/2-13 x 3-3/8 x 5/8, For 34/30 Series (AZ0856)
- MAGLINER Pallet Dolly, Tilt Model (PDT364806)
- KINEDYNE Tie-Down Strap, Blue, 2500 lb., 10 ft. (711081GRA)
- ERICKSON 2"X15Ft 2500 lb Ratchet Strap Vinyl Coated Hks Bulk Yellow (52100)
- URREA 30 in, heavy-duty utility service cart (9983)
- URREA 30 in, utility service cart with 2 shelves (44180)
- URREA 33 in, utility service cart with compartment (9981)
- URREA Steel Utility carts, 3 Shelves, 992 lb (44187)
- IRONGUARD Replacement Log Book 70-1065 for Ideal Warehouse Propane Counterbalance Forklift Log (70-1065)
- DURHAM MFG Low-Profile Utility Cart with Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-304841-2-8PN-95)
- LITTLE GIANT Bar Cradle Truck 3000 lb. Capacity, 36"L x 24"W x 34"H (ERBST24366PH)
- Urrea Utility & Storage Carts