Shop All Utility Carts
Urrea
Steel Utility carts, 2 Shelves, 992 lb
Mfr # 44185
Zoro # G9721474
product price: $286.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$286.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 992 lb
- Number of Shelves 2
- Includes Wire utility carts caster
Product Information
- Brand Urrea
- MFR # 44185
- Zoro # G9721474
- UPC # 660731904529
- Country of Origin China
- Category Utility Carts
Details
Material | Steel |
Color | Silver |
Load Capacity | 992 lb |
Item | Utility carts |
Number of Shelves | 2 |
Includes | Wire utility carts caster |
Features | The URREA utility wire cart is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This utility wire cart features an adjustable height of the shelves in increments of 1". Easy and quick assembly. No tool required. Chrome finish. 5 polyurethane casters, 2 with brakes. NSF certification. 992 lb total load capacity. 36" x 41" x 18". |
Shelf Adjustments | Height |
Description
The URREA utility wire cart is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This utility wire cart features an adjustable height of the shelves in increments of 1". Easy and quick assembly. No tool required. Chrome finish. 5 polyurethane casters, 2 with brakes. NSF certification. 992 lb total load capacity. 36" x 41" x 18".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER 8"X2" Phenolic Wheel Swivel Caster W/ Top Lock Brake - 1,250 Lbs Cap (146DURB820SB)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 3 Shelves, 1200 lb (3LG2448BRK)
- KELLEY ATLANTIC EOD Operating Handles, Lever Handle EOD (37-19911)
- ZORO SELECT Industrial Stairway, 11 Steps, 84" Rise, 104.5" Run, 36"W Serrated Tread (IS84-36)
- URREA Steel Utility carts, 3 Shelves, 992 lb (44187)
- URREA 30 in, heavy-duty utility service cart (9983)
- URREA 30 in, utility service cart with 2 shelves (44180)
- URREA 33 in, utility service cart with compartment (9981)
- ZORO SELECT Enclosed Service Cart, Fiber Glass/Polypropylene, 3 Shelves, 400 lb (35KT32)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Polypropylene, Ergonomic, 2 Shelves, 500 lb (52TV59)
- NELSON SHIMS 12PK 8 Composite Shim (WC8/12/32/78HN)
- Urrea Utility Carts