Shop All Sledges
Urrea
Steel octogonal sledge hammer 6Lb with 36" handle
Mfr # 1436G
Zoro # G0280674
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Wooden
- Includes Hammer
- Color Black
- Application Industrial duty
- Width 35.04
Product Information
Dimensions
Width | 35.04 |
Head length | 6" |
Face diameter | 2-3/16" |
Handle length | 36" |
Details
Item | Hammer |
Handle Material | Wooden |
Includes | Hammer |
Color | Black |
Application | Industrial duty |
Description
Milled faces. New shock absorbent guard brings overstrike protection. Machined octagonal head with american hickory handle. Used in: Construction, industrial maintenance, railroad industry, mining. Not recommended in flammable, volatile or corrosive enviroments. Head weigth: 6lbs. Face diameter: 2-3/16”. Head length: 6”. Handle length: 36".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Pneumatic R8 Screwdriver 800 Rpm, 1/4In (JAT-650)
- HYDE Putty Knife, Flexible, 1-1/2", Carbon Steel (04101)
- PERFORMANCE TOOL 1/2 In Dr. Deep Impact Socket 1-1/8 In Socket Dp Imp 1, M851 (M851)
- MITUTOYO Support Foot Set (12AAA216)
- URREA Steel octogonal sledge hammer 4Lb with 12" handle (1435G)
- URREA Octagonal sledge hammer 10Lb with 36" handle (1438GFV)
- URREA Octagonal sledge hammer 3Lb with 15-1/4” handle (1434GFV)
- URREA Urrea Octagonal Sledge Hammer, 1435GFV, 4Lb Head, 15-1/4" Fiberglass Handle (1435GFV)
- URREA Octagonal sledge hammer 4Lb with 15-1/4” handle (1435GFV)
- URREA Steel octogonal sledge hammer 16Lb with 36" (1440G)
- ESTWING 16 lb. Head, 36" Length Fiberglass Handle Sledge Hammer (ESH-1636F)
- Urrea Hammers and Striking Tools