Shop All Tape Measures
Urrea
Stainless steel measuring tape 26ft
Mfr # 1598LSW
Zoro # G0332772
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.89
- Material Plastic
Product Information
- Brand Urrea
- MFR # 1598LSW
- Zoro # G0332772
- UPC # 660731690514
- Country of Origin China
- Category Tape Measures
Dimensions
Width | 6.89 |
Details
Material | Plastic |
Item | Measuring tape |
Description
With rubber protection. Made of stainless steel. Tape extra wide 1.8". Double magnetic hook reinforced with three rivets. Both-side printed tape with large numbers for easy readings. Metallic belt clip. Tape length: 26 ft. Tape width: 1-3/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spring Clamp, Steel, 11-1/2 in Overall L (806EP5)
- SIMONDS Mill File, American, Rectangular, Smooth (78144100)
- APEX TOOL GROUP 1/2 in Drive Socket Standard Socket, Oiled (5424-1PK)
- CLEVELAND Countersink, 2-1/4" L, HSS, Center Reamer (C46218)
- URREA Heavy Duty measuring tape 26 ft (1589HD)
- URREA Heavy Duty measuring tape 16 ft (1586HD)
- URREA Stainless steel measuring tape 32ft (1599LSW)
- CENTURY DRILL & TOOL Tape Measure High Visibility 25Ft Length 1" Blade Width (72822)
- US TAPE 120 in Adhesive Tape Measure, 1/4 in Blade (59610)
- CRESCENT LUFKIN TAPE MEAS HI-VIZ1""X33' (PHV1433N)
- CRESCENT LUFKIN 3/4" x 12' Quikread® Power Return Yellow Clad Tape Measure (PQR1312N)
- Urrea Measuring and Layout Tools