Shop All Bolt & Screw Extractor Sets
Urrea
Spiral flute screw extractor 9/16"
Mfr # 95004
Zoro # G9846783
product price: $2.39
/ea
Sold in multiples of 6 for $14.34
$14.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Size (In.) 7/32"
- Material Metal
- Includes Spiral flute pipe extractor
Product Information
- Brand Urrea
- MFR # 95004
- Zoro # G9846783
- UPC # 660731622744
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Dimensions
Drill Size (In.) | 7/32" |
Details
Material | Metal |
Includes | Spiral flute pipe extractor |
Item | Pipe |
Description
Designed to remove broken studs, bolts, socket screws and fittings. Spiral flutes are designed to embed themselves deeper into the metal as you turn the tool. Capacity: 7/16" to 9/16". Hole size: 7/32”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap Plug, 2 Flutes (13382)
- HOUGEN 13/16 in. x 2 in. 12,000-Series Annular Cutter Stack Cut (12226S)
- DRILL AMERICA 3/4" Straight Shank #2 Jacobs Taper Chuck Arbor (DEWA4202)
- HHIP 3/8 X 3/8 X 3/4 X 2-1/2" 4 Flute M42 Cobalt Roughing End Mill (8002-5721)
- URREA Straight flute pipe extractor 3/8" (9525)
- URREA Straight flute pipe extractor set 5Pc (9500A)
- URREA Twist Socket Set 14pc in plastic case (7200S)
- URREA Straight flute pipe extractor 1/8" (9521)
- URREA Spiral flute screw extractor set 5PC (9500B)
- URREA Spiral flute screw extractor 7/16" (95003)
- HANSON Hex Head Multi-Spline Screw Extractor - 11/32" (53208)
- Urrea Bolt & Screw Extractor Sets