Shop All Bolt & Screw Extractor Sets
Urrea
Spiral flute screw extractor 3/4"
Mfr # 95005
Zoro # G9838234
Sold in multiples of 6 for $17.94
$17.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Size (In.) 17/64"
- Material Metal
- Includes Spiral flute pipe extractor
Product Information
- Brand Urrea
- MFR # 95005
- Zoro # G9838234
- UPC # 660731622751
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Dimensions
Drill Size (In.) | 17/64" |
Details
Material | Metal |
Includes | Spiral flute pipe extractor |
Item | Pipe |
Description
Designed to remove broken studs, bolts, socket screws and fittings. Spiral flutes are designed to embed themselves deeper into the metal as you turn the tool. Capacity: 9/16" to 3/4". Hole size: 17/64”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 1/2" Deep Well Socket, 3/8" Impact (27259)
- SUPERIOR ELECTRIC Aftermarket Trigger Type Switch Replaces Makita 651232-8 (L17)
- GRAY TOOLS 30mm Strike-free Leverage Wrench, 45° Offset Head (66530)
- KLEIN TOOLS Torx(R) T-Handle Torx(R) Key, T30 Tip Size (JTH6T30)
- URREA Twist Flip Socket Set 6pc in plastic case (7400SWL)
- URREA Wheel lock removal set 13pc (74HLR)
- URREA Spiral flute screw extractor 9/16" (95004)
- URREA Twist Socket Set 14pc in plastic case (7200S)
- URREA Spiral flute screw extractor 7/16" (95003)
- URREA Straight flute pipe extractor 1/8" (9521)
- URREA Spiral flute screw extractor set 5PC (9500B)
- Urrea Bolt & Screw Extractor Sets