Shop All Bolt & Screw Extractor Sets
Urrea
Spiral flute screw extractor 1/4"
Mfr # 95001
Zoro # G9827542
product price: $1.79
/ea
Sold in multiples of 6 for $10.74
$10.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Size (In.) 5/64"
- Material Metal
- Includes Spiral flute pipe extractor
Product Information
- Brand Urrea
- MFR # 95001
- Zoro # G9827542
- UPC # 660731622713
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Dimensions
Drill Size (In.) | 5/64" |
Details
Material | Metal |
Includes | Spiral flute pipe extractor |
Item | Pipe |
Description
Designed to remove broken studs, bolts, socket screws and fittings. Spiral flutes are designed to embed themselves deeper into the metal as you turn the tool. Capacity: 1/8" to 1/4". Hole size: 5/64”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 15PC Q-Cobalt™ Wide Land Parabolic Jobber Dril Set Cleveland 2075 Straw HSS-CO RHS/RHC 1/16-1/2x1/32 (C00901)
- CAPRI TOOLS 11/16 in x 13/16 in 0-Degree Offset Extra-Long Box End Wrench (CP11800-111316)
- DE-STA-CO Latch Clamp, SS w/Lever, U-Bolt, 720 Lbs (331-RSS)
- DAVIES Round Grip Clamp Knob, 10-32 Thread Size, 0.375"L (2965FC)
- URREA Spiral flute screw extractor 3/4" (95005)
- URREA Straight flute pipe extractor 1/8" (9521)
- URREA Spiral flute screw extractor 7/16" (95003)
- URREA Twist Socket Set 14pc in plastic case (7200S)
- URREA Straight flute pipe extractor set 5Pc (9500A)
- URREA Spiral flute screw extractor set 5PC (9500B)
- NORSEMAN BY VIKING DRILL AND TOOL 10 Piece 3/32" to 5/16" and E-1 to E-5 Bolt Remover Set (35484)
- Urrea Bolt & Screw Extractor Sets