Shop All Sockets
Urrea
Speed handle 3/8"
Mfr # 5280
Zoro # G9807522
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Material Steel
- Overall Length 16-1/2"
- Finish Chrome
- Includes Speed handle
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 16-1/2" |
Width | 3.54 |
Socket Depth | 0.98 |
Drive size | 3/8" |
Details
Item | Speed handle |
Material | Steel |
Finish | Chrome |
Includes | Speed handle |
Application | Heavy duty |
Features | Made of Steel. Chrome Finish. Drive size: 3/8". Total length: 16-1/2�. |
Color | Silver |
Description
Made of Steel. Chrome Finish. Drive size: 3/8". Total length: 16-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19913)
- PROTO 1 in Drive Impact Socket 2 3/4 in Size 6 pt Standard Depth, Black Oxide (J10044)
- WESTWARD 1/4 in Drive, 8mm Hex Metric Socket, 6 Points (53YR36)
- GEARWRENCH Replacement 5 Pairs of Interchangeable Tips for Internal Snap Ring Pliers 445 (447)
- URREA 1/2" Drive 6-Point Deep Socket 15/16" (5330H)
- URREA 3/4" Drive 6-Point Deep Socket 1-7/16" (5546HL)
- URREA 1/2" drive 12-point deep socket 11MM (5311M)
- URREA 1/2" Drive 6-Point Deep Socket 3/4" (5324H)
- URREA 1/2" Drive 12-Point Socket 19MM (5419M)
- URREA 1/4"drive, 15mm, 6 point Metric flex socket (4815M)
- PROTO 1/2 in Drive, 10mm Triple Square Metric Socket, 12 Points (J5310M)
- Urrea Sockets