Shop All Sockets
Urrea
Speed handle 1/2"
Mfr # 5480
Zoro # G9827980
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Material Steel
- Overall Length 18"
- Finish Chrome
- Includes Speed handle
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 18" |
Width | 17.91 |
Socket Depth | 1.38 |
Drive size | 1/2" |
Details
Item | Speed handle |
Material | Steel |
Finish | Chrome |
Includes | Speed handle |
Features | Made of Steel. Chrome Finish. Drive size: 1/2". Total length: 18". |
Color | Silver |
Application | Heavy duty |
Description
Made of Steel. Chrome Finish. Drive size: 1/2". Total length: 18".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Safety Knife Safety Blade, 6 in L (FMHT10369)
- ECLIPSE TOOLS Tamper Proof Star Tip Bit, T25H, 1" L (T25HX1)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 37mm (84848)
- PELICAN Black Protective Case, 24.9"L x 23.7"W x 13"D (IM2875)
- URREA 1/4"drive, 5/16 in, 12 point SAE socket (4710T)
- URREA 3/8"drive, 11/16 in, 12 point SAE short socket. (5222)
- URREA 1/2" Drive 6-Point Deep Socket 15/16" (5330H)
- URREA Rubber grip hinge handle 1/2" X 17-7/8" (5468H)
- URREA 3/8"drive, 14mm, 12 point deep socket. (5014M)
- URREA 1/2" drive 12-point deep socket 10MM (5310M)
- KO-KEN Socket 6mm 6 Point 30mm Z-series 1/4 Sq. Drive (2300XZ-6)
- Urrea Sockets