Shop All Bit Sockets
Urrea
Socket, Torx(R) 3/8" Drive
Mfr # 5218TX
Zoro # G9836222
product price: $3.85
/ea
Sold in multiples of 6 for $23.10
$23.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Torx(R)
- Finish Polished Mirror
- Number of Pieces 1
- Material Chrome Vanadium Steel
Product Information
- Brand Urrea
- MFR # 5218TX
- Zoro # G9836222
- UPC # 660731674804
- Country of Origin Mexico
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Torx(R) |
Finish | Polished Mirror |
Number of Pieces | 1 |
Item | Socket |
Material | Chrome Vanadium Steel |
SAE or Metric | SAE |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Opening size: E18. Type: II. Length: 1-1/8". Nut end outside diameter: 7/8". Drive end outside diameter: 7/8". Nut depth: 7/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR GunVac w/ Contain-It Kit (1522)
- IRWIN Snap-off Utility Blade, 18mm W, PK10 (2086404)
- SUNEX 38 Piece Mini Ratchet and Bit Set (9726)
- MILWAUKEE TOOL 50 ft Cordless Drain Cleaning Machine, 18V (2772A-21, 48-11-1850)
- URREA Torx Tip Socket, Torx(R) 3/8" Drive (523915W)
- URREA T30 Torx 1/4"drive bit socket (473930W)
- URREA 1/4"drive, 6mm hex bit socket. (47706M)
- URREA 1/2" drive, hexagonal short bit socket 5/8" (5441-5/8)
- URREA Socket, Torx(R) 3/8" Drive (523950W)
- URREA Hexagonal Socket Bit, Metric 3/8" Drive (499010M)
- WELLER Crescent T45 X 3/8 in. drive 6 Point Standard Torx Bit Socket 1 pc (CDTS7N)
- Urrea Bit Sockets