Shop All Bit Socket Sets
Urrea
Socket Set, Torx(R), 7 pcs
Mfr # 5439C
Zoro # G9806384
$34.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Torx(R)
- Finish Polished Mirror
- SAE or Metric SAE
- Number of Pieces 7
Product Information
- Brand Urrea
- MFR # 5439C
- Zoro # G9806384
- UPC # 660731615470
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Torx(R) |
Finish | Polished Mirror |
SAE or Metric | SAE |
Number of Pieces | 7 |
Includes | (7) 1/2" Drive: T20, T25, T30, T40, T45, T50, T55 |
Item | Socket Set |
Material | Chrome Vanadium Steel |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. The set includes: T20, T25, T30, T40, T45, T50, T55.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #24 (C23410)
- ROLATAPE Measuring Wheel, 3 ft, 11-1/4 Dia, Orange, Height: 5 in (32-300RP)
- MILWAUKEE TOOL 3/8 in Drive Standard Socket Set Metric 10 Pieces 10 mm to 19 mm , Chrome (48-22-9503)
- LENOX Hole Saw (LXAH32)
- URREA Hexagonal Short Bit, SAE, 7 pcs (54417)
- URREA Torx Tamper Bit Set, Torx(R), 13 pcs (5239S)
- URREA Combination drive torx bit socket set 7PC (4752E)
- URREA Ball End Hexagonal Bit, SAE, 6 pcs (4900BD)
- URREA Ribe Long Bit, Metric, 5 pcs (4991M5)
- URREA Combination drive torx bit socket set 9PC (4752W)
- KD TOOLS 1/4" Drive Hex Bit Socket Set, Metric, 6 pcs (80321)
- Urrea Bit Socket Sets