Shop All Bit Sockets
Urrea
Socket Set, Metric 1/2" Drive
Mfr # 544110M
Zoro # G9834463
product price: $5.75
/ea
Sold in multiples of 6 for $34.50
$34.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Finish Polished Mirror
- Number of Pieces 1
- Includes (1) Set Includes: 10mm
Product Information
- Brand Urrea
- MFR # 544110M
- Zoro # G9834463
- UPC # 660731615500
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Finish | Polished Mirror |
Number of Pieces | 1 |
Includes | (1) Set Includes: 10mm |
Item | Socket Set |
Material | Chrome Vanadium Steel |
SAE or Metric | Metric |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: 10mm. Total length: 7-1/4”. Total bit length: 1-3/4”. Bit length exposed: 1-9/16”. Drive end outside diameter: 15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 36 Piece GoBox Electronics ESD Precision Micro Bit Set (75979)
- POSI LOCK Center Bolt for PT110/PT210 (11058)
- PROTO Ratcheting Wrench, Head Size 5/8 in. (JSCV20T)
- KNAACK JOBMASTER® Shelf, 23 in. L x 3 in. W, Steel, Tan (493)
- URREA Torx Tip Socket, Torx(R) 3/8" Drive (523915W)
- URREA Female Socket, Torx(R) 3/8" Drive (5208TX)
- URREA Socket, SAE 3/8" Drive (4990-7/32)
- URREA 1/4"drive, 4mm hex bit socket. (47704M)
- URREA Tip Sockets, Torx(R) 3/8" Drive (523920W)
- URREA 1/2" Drive Short Hex Bit Socket 8MM (54418M)
- CAPRI TOOLS 1/2 in Drive 3/4 in Hex Bit Socket (3-0561)
- Urrea Bit Sockets