Shop All Bit Sockets
Urrea
Socket, Metric 3/8" Drive
Mfr # 49905M
Zoro # G9837272
product price: $3.19
/ea
Sold in multiples of 6 for $19.14
$19.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Number of Pieces 1
- Finish Polished Mirror
- SAE or Metric Metric
Product Information
- Brand Urrea
- MFR # 49905M
- Zoro # G9837272
- UPC # 660731611465
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Number of Pieces | 1 |
Finish | Polished Mirror |
Item | Socket |
SAE or Metric | Metric |
Material | Chrome Vanadium Steel |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: 5 mm. Total length: 2-3/8”. Total bit length: 1-5/16”. Bit length exposed: 27/32”. Drive end outside diameter: 11/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 0-Degree Offset Extra-Long Box End Wrench Set, Metric, 6 pcs (8-19 mm) (CP11800-6MPK)
- BIG HORN Band Saw Tension Crank (14330)
- CLECO Apex Air Drill, Industrial, Pistol, 3/8 In. (MP1463-51)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134762002)
- URREA Socket Set, SAE 1/2" Drive (5443-10M)
- URREA Torx Tip Socket, Torx(R) 3/8" Drive (523915W)
- URREA 3/8" Drive Hex 5/32" Short Bit Socket (4990-5/32)
- URREA 1/4"drive, 7/64"hex bit socket, SAE. (4770-7/64)
- URREA 3/8" Drive Hex 3/16" Short Bit Socket (4990-3/16)
- URREA Socket Set, Metric 1/2" Drive (544110M)
- WESTWARD 3/8 in Drive Torx(R) Socket SAE E-14 Tip, 1 1/4 in L (54TN45)
- Urrea Bit Sockets