Shop All Slip Joint Pliers
Urrea
Slip joint plier with rubber grip 8"
Mfr # 278G
Zoro # G9804689
product price: $10.49
/ea
Sold in multiples of 6 for $62.94
$62.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Jaw Opening 1-3/16"
- Jaw Width 9.84
- Material Steel
- Includes Plier
- Jaw thickness 13/32"
Product Information
- Brand Urrea
- MFR # 278G
- Zoro # G9804689
- UPC # 660731606935
- Country of Origin Mexico
- Category Slip Joint Pliers
Dimensions
Jaw Width | 9.84 |
Details
Plier Item | Plier |
Max. Jaw Opening | 1-3/16" |
Material | Steel |
Includes | Plier |
Jaw thickness | 13/32" |
Description
2-position jaw opening. Wire cutting shear. Teeth are machined with specialized cutting tools. Mirror polished chrome finish prevents corrosion. Thermal-treated forged steel. Exceed ASME B107.500 standard. Double Rubber Grip anti-slip handle for greater comfort and grip. Total length: 8”. Jaw width: 1-29/32”. Jaw thickness: 13/32”. Maximum opening: 1-3/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Standard Ship Auger 7.5" x 1-1/2" (02719)
- MALCO MSHXL14 1/4 in. Magnetic Hex Driver, PK 2 (2PK-MSHXL14)
- PRESCO Marking Flag, Green, Blank, PVC, PK100 (2330G-200)
- OSG Spiral Point Tap Plug, 3 Flutes (1741205)
- URREA Slip joint plier chrome finish 8" (278)
- URREA Slip joint plier chrome finish 6-3/8" (276)
- URREA 6-Position power grip pliers for pipes 10" (263G)
- URREA Battery Cable Clamp Pliers (2312)
- URREA 7-Position groove joint pliers for pipes 10" (270)
- URREA Slip joint plier with rubber grip 6-3/8" (276G)
- IRWIN IRWIN VISE-GRIP® 2078406 6" Slip Joint Plier (2078406)
- Urrea Slip Joint Pliers