Shop All Slip Joint Pliers
Urrea
Slip joint plier with rubber grip 10"
Mfr # 280G
Zoro # G9836283
product price: $18.15
/ea
Sold in multiples of 6 for $108.90
$108.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Jaw Opening 1-7/16"
- Jaw Width 2.2
- Includes Plier
- Material Steel
- Jaw thickness 1/2"
Product Information
- Brand Urrea
- MFR # 280G
- Zoro # G9836283
- UPC # 660731606966
- Country of Origin Mexico
- Category Slip Joint Pliers
Dimensions
Jaw Width | 2.2 |
Details
Plier Item | Plier |
Max. Jaw Opening | 1-7/16" |
Includes | Plier |
Material | Steel |
Jaw thickness | 1/2" |
Description
2-position jaw opening. Wire cutting shear. Teeth are machined with specialized cutting tools. Mirror polished chrome finish prevents corrosion. Thermal-treated forged steel. Exceed ASME B107.500 standard. Double Rubber Grip anti-slip handle for greater comfort and grip. Total length: 10”. Jaw width: 2-11/32”. Jaw thickness: 1/2”. Maximum opening: 1-7/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/64" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML13/64)
- MAJOR Major: HIT-45RB4 - Single Flute 1/4" Down Shear Router Drill Bit for Aluminum Doors (MJR-HIT-45RB4)
- PROSKIT Crimper SMA Fiber Optic Connectors (300-106)
- KIPP Adjustable Handle Size: 1 1/4-20X15, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.1A21X15)
- URREA Slip joint plier chrome finish 6-3/8" (276)
- URREA Smooth jaw groove joint pliers 10" (246G)
- URREA Battery Cable Clamp Pliers (2312)
- URREA Super duty 1000V universal plier 9-1/2" (269GHLV)
- URREA Slip joint plier chrome finish 8" (278)
- URREA Slip joint plier chrome finish 10" (280)
- BETA Adjustable oil filter pliers (014910040)
- Urrea Slip Joint Pliers