Shop All Cutting Pliers
Urrea
Side cut high leverage plier 9"
Mfr # 269GHL
Zoro # G9832065
product price: $22.65
/ea
Sold in multiples of 3 for $67.95
$67.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 9"
- Application Mega duty
- Includes Plier
- Handle Color Red
Product Information
- Brand Urrea
- MFR # 269GHL
- Zoro # G9832065
- UPC # 660731606829
- Country of Origin Mexico
- Category Cutting Pliers
Dimensions
Overall Length | 9" |
Details
Material | Steel |
Application | Mega duty |
Includes | Plier |
Plier Item | Plier |
Handle Color | Red |
Max. Jaw Opening | 1-1/4" |
Jaw thickness | 5/8" |
Description
Ergonomic design provides greater contact area, minimizing the effort required to use them while decreasing the fatigue felt from continuous use. Electrician or linemans pliers offer 46% greater strength and cutting force than conventional pliers. Ergonomic design with safe handles and striated jaws. Exceed ASME B107.500 standard. Total length: 9". Jaw width: 1-7/16”. Jaw thickness: 5/8”. Maximum opening: 1-1/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Open End Wrench, 3/16 in., 30 Deg, 3 in. L (76-1556)
- STEELMAN Ratcheting Wrench Set, 144 Tooth, 11pcs. (78981)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 41 mm Size, Deep Socket, Natural (DWI-3/4D41MM)
- DOMINATOR Pry Bars, 12 In. L, 1-1/2 In. W, Black (60140)
- URREA Universal with side cut and curved jaws 8-17/32" (258G)
- URREA Diagonal cut plier 5-13/32" (205G)
- URREA Electrician with side cut plier 9-5/16" (269G)
- URREA High leverage plier 7-15/16" (207GHL)
- URREA Pliers, Diagonal cut, with spring 6-1/64" (206GR)
- URREA Heavy duty 1000V universal sice cut plier 7-5/16" (181)
- WILLIAMS Williams Side Cutters, Electrician, 7" (PL-204C)
- Urrea Pliers