Shop All Back Braces
Urrea
Shoulder strap-back support belt with mesh XL
Mfr # USF03X
Zoro # G9721720
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Width 11.1
- Back Support Size Extra large
- Includes Elastic band.
Product Information
- Brand Urrea
- MFR # USF03X
- Zoro # G9721720
- UPC # 660731630275
- Country of Origin Mexico
- Category Back Braces
Dimensions
Width | 11.1 |
Back Support Size | Extra large |
Length | 2.28 |
Details
Item | Belt |
Color | Black |
Material | Plastic |
Includes | Elastic band. |
Description
High visibility strap rings. With mesh. An important safety belt with extra straps gives you anatomical support neccesary for minimize the work injuries and also gives you abdominal support. Rigid reinforced belt. Elastic adjustable straps. Size: extra large. Elastic width: 8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Gown, Elastic, Blue, Universal, PK15 (32KF55)
- SAFE HANDLER Lattice Reflective Safety Vests, Large, Orange(2-Pack) (BLSH-ES-L-SV2O-2)
- PIG Spill Kit, Universal, Black (KIT289)
- ZORO SELECT Tacky Mat, White, 24 x 45 In, PK4 (2UYC6)
- URREA Shoulder strap-back support belt with elastic reinforced L (USF02G)
- URREA Shoulder strap-back support belt with 3 belts XL (USF01X)
- URREA Rigid back support belt L (USF04G)
- URREA Shoulder strap-back support belt with elastic reinforced S (USF02C)
- URREA Shoulder strap-back support belt with elastic reinforced XXL (USF02EX)
- URREA Rigid back support belt XL (USF04X)
- OK-1 Back Support, Open Mesh, Black, S (OK-250S-S)
- Urrea Back Braces