Shop All Back Braces
Urrea
Shoulder strap-back support belt with elastic reinforced XXL
Mfr # USF02EX
Zoro # G9740252
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Width 10.71
- Back Support Size Double extra large
- Includes Elastic band.
Product Information
- Brand Urrea
- MFR # USF02EX
- Zoro # G9740252
- UPC # 660731630237
- Country of Origin Mexico
- Category Back Braces
Dimensions
Width | 10.71 |
Back Support Size | Double extra large |
Length | 2.2 |
Details
Item | Belt |
Color | Black |
Material | Plastic |
Includes | Elastic band. |
Description
High visibility strap rings. Reinforced. An important safety belt with extra straps gives you anatomical support neccesary for minimize the work injuries and also gives you abdominal support. Rigid reinforced belt. Elastic adjustable straps. Size: double extra large. Elastic width: 8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glove Dispenser, Acrylic, 3 Boxes (300)
- DANNER 6-Inch Work Boot, D, 10, Brown, PR (13879-10D)
- CAROLINA SHOE Work Boots, Mens, 10.5, EEE, 8inH, Brown, PR (CA7921)
- MCR SAFETY Driver Gloves, Cow Grain Lthr, Cream, XS, PR (3201XS)
- URREA Shoulder strap-back support belt with 3 belts XL (USF01X)
- URREA Rigid back support belt M (USF04M)
- URREA Shoulder strap-back support belt with 3 belts M (USF01M)
- URREA Shoulder strap-back support belt with mesh XL (USF03X)
- URREA Shoulder strap-back support belt with 3 belts XXL (USF01EX)
- URREA Rigid back support belt L (USF04G)
- OCCUNOMIX Back Support, 8 In., XL (626-065)
- Urrea Back Braces