Shop All Back Braces
Urrea
Shoulder strap-back support belt with 3 belts XL
Mfr # USF01X
Zoro # G9740261
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Width 12.2
- Back Support Size Extra large
- Includes Elastic band
Product Information
- Brand Urrea
- MFR # USF01X
- Zoro # G9740261
- UPC # 660731662436
- Country of Origin Mexico
- Category Back Braces
Dimensions
Width | 12.2 |
Back Support Size | Extra large |
Length | 8.66 |
Details
Item | Belt |
Color | Black |
Material | Plastic |
Includes | Elastic band |
Description
An important safety belt with extra straps gives you anatomical support neccesary for minimize the work injuries and also gives you abdominal support. Rigid reinforced belt. Elastic adjustable straps. 3 belts- elastic reinforced. With high visibility plastic clasp. Size: extra large. Elastic width: 8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL174P25)
- 2W INTERNATIONAL Reflective Helmet Stickers, Blue (RS-16 BL)
- BRADY Tape, Silver, Labels/Roll: Continuous (B30C-4000-584-SL)
- JJ KELLER Placard Chart, Chemical/Hazmat Training (39-F-W)
- URREA Rigid back support belt M (USF04M)
- URREA Shoulder strap-back support belt with elastic reinforced XL (USF02X)
- URREA Rigid back support belt L (USF04G)
- URREA Shoulder strap-back support belt with elastic reinforced L (USF02G)
- URREA Shoulder strap-back support belt with elastic reinforced S (USF02C)
- URREA Shoulder strap-back support belt with mesh XL (USF03X)
- IMPACTO Air Temp Advantage Back Belt, Black, L (ATAL)
- Urrea Ergonomics