Shop All Bit Socket Sets
Urrea
Short Bit, Torx(R), 7 pcs
Mfr # 4739C
Zoro # G9747340
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type Torx(R)
- Finish Nickel Chrome
- SAE or Metric SAE
- Number of Pieces 7
Product Information
- Brand Urrea
- MFR # 4739C
- Zoro # G9747340
- UPC # 660731672763
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | Torx(R) |
Finish | Nickel Chrome |
SAE or Metric | SAE |
Number of Pieces | 7 |
Includes | (7) Bit Socket of 2" Length: T8, T10, T15, T20, T25, T27, T30 |
Item | Short Bit |
Material | Chrome Vanadium Steel |
Description
The URREA 1/4 in Torx bit sockets, are made of chrome vanadium steel with nickel - chrome plated. This set features 7 bit sockets sizes: T8, T10, T15, T20, T25, T27, T30. Used for automotive and industrial maintenance and repair work. Meets National and International standards: American and European. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN471.1-80-V1/2 Square Crank Handle Zinc (4VX27)
- WESTWARD Digital Caliper, 0-6 In, 1.5 In Deep Jaw (1AAU4)
- SUPERIOR PARTS Aftermarket Piston Driver for Makita DFN350 & DFN350Z-Type-2 (SP 347519-1)
- BIG HORN Brass Router Template Guide I.D. 13/32 Inch O.D. 1/2 Inch Replaces Porter Cable 42033 (19662)
- URREA Combination drive torx bit socket set 9PC (4752W)
- URREA Torx Tip Socket Set, Torx(R), 9 pcs (5239C)
- URREA Ribe Long Bit, Metric, 5 pcs (4991M5)
- URREA Ball End Hexagonal Bit, SAE, 6 pcs (4900BD)
- URREA Female Torx(R) Socket, Torx(R), 14 pcs (52ET14)
- URREA Hexagonal Short Bit, SAE, 7 pcs (54417)
- DURSTON MFG Durston 26 Piece Master Hex Bit Set (DU99505)
- Urrea Sockets & Ratchets