Shop All Tool Storage Accessories
Urrea
Shelf with paper towel holder HD series, 11 lb loading capacity
Mfr # HDAC4
Zoro # G9832950
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features The URREA shelf paper towel holder is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. It is made of sheet steel with corrosion resistant epoxy paint and has a loading capacity of 11 lb.
- Includes Shelf with paper towel holder
- Material Steel
- Storage Capacity 11 lb
Product Information
- Brand Urrea
- MFR # HDAC4
- Zoro # G9832950
- UPC # 660731905397
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | Towel holder |
Color | Black |
Features | The URREA shelf paper towel holder is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. It is made of sheet steel with corrosion resistant epoxy paint and has a loading capacity of 11 lb. |
Includes | Shelf with paper towel holder |
Material | Steel |
Storage Capacity | 11 lb |
Number of Pieces | 1 |
Description
The URREA shelf paper towel holder is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. It is made of sheet steel with corrosion resistant epoxy paint and has a loading capacity of 11 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5.00mm HSS Jobber Length Drill Bit (DWDMM5.00)
- MARTOR Trapezoid Blade, Steel, 50-3/32mm, PK100 (65232.70)
- DRILL AMERICA 14" Mill Bastard File (DIC08832)
- STARRETT Vernier Caliper w/Case, 6 In/150mm (125MEA-6/150)
- URREA Trash collection bin HD series, 11 lb loading capacity (HDAC5)
- URREA 90° long straight cabinet lock for model X41S8 (CGREF2)
- URREA 6 in, metal drill box (4079)
- URREA 4 in drawer separator set (X28-S4)
- URREA 22 in, heavy-duty organizer 99 series (9992)
- URREA 180° short cabinet lock for M56M8, X41M11, X27M6, H41M12, H27M6 H27M4 (CGREF6)
- RKI RKI H361818 36 x 18 x 18 in. Steel Underbody; Black (RKIH361818)
- Urrea Tool Storage Accessories