Shop All Service & Pump Wrenches
Urrea
Service Wrench Set (13 pieces), inches
Mfr # U3500B
Zoro # G9730933
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.87 in
- Material Steel
- Color Silver
- Application Heavy duty
- Head Width 14.17 in
Product Information
- Brand Urrea
- MFR # U3500B
- Zoro # G9730933
- UPC # 660731681901
- Country of Origin Mexico
- Category Service & Pump Wrenches
Dimensions
Length | 7.87 in |
Head Width | 14.17 in |
Details
Item | Wrench set |
Material | Steel |
Color | Silver |
Application | Heavy duty |
Description
Set of 13 pieces with thin design facilitates work" hard to reach places. Polished satin finish. 30° opening. Satin finish handle protects against corrosion. Exceed ASME B107.100 Standard. Wrenches sizes included: 1 9/16", 1 5/8", 1 11/16", 1 3/4", 1 13/16", 1 7/8", 1 15/16", 2", 2 1/8", 2 1/4", 2 3/8", 2 1/2", 2 9/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Lighted Claw Pickup Tool, 22 In (45046)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 7/32x3/8x1-3/4x3-9/16 (C33429)
- KO-KEN Socket set 12 Point 35 pieces 3/8 Sq. Drive (3279AM)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.630" Cap., 4MT Mount Size, Steel (JK-16 MT4)
- URREA Service Wrench, 27 Mm opening size (U3527M)
- URREA Service Wrench, 1 13/16" opening size (U3558)
- URREA Service Wrench, 50 Mm opening size (U3550M)
- URREA Service Wrench, 1 9/16" opening size (U3550)
- URREA Service Wrench, 1 3/16" opening size (U3538)
- URREA Service Wrench, 1 5/16" opening size (U3542)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1-1/4" 30DEG ANGL (MT1240)
- Urrea Service & Pump Wrenches