Shop All Service & Pump Wrenches
Urrea
Service Wrench Set (13 pieces), inches
Mfr # U3500A
Zoro # G9712112
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18.98 in
- Material Steel
- Application Heavy duty
- Color Silver
- Head Width 3.94 in
Product Information
- Brand Urrea
- MFR # U3500A
- Zoro # G9712112
- UPC # 660731681895
- Country of Origin Mexico
- Category Service & Pump Wrenches
Dimensions
Length | 18.98 in |
Head Width | 3.94 in |
Details
Item | Wrench set |
Material | Steel |
Application | Heavy duty |
Color | Silver |
Description
Set of 13 pieces with thin design facilitates work" hard to reach places. Polished satin finish. 30° opening. Satin finish handle protects against corrosion. Exceed ASME B107.100 Standard. Wrenches sizes included: 3/4", 13/16", 7/8", 15/16", 1", 1 1/16", 1 1/8", 1 3/16", 1 1/4", 1 5/16", 1 3/8", 1 7/16", 1 1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Blade, Metalworking, 4 in. L (OSM114C)
- DEWALT 2 HP (maximum motor HP) EVS Plunge Router (DW621)
- WESTWARD Pin Punch Set, 1/16 To 5/16 In, 7 Pc (2AJA8)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 33/64 (53433)
- URREA Service Wrench, 2 9/16" opening size (U3582)
- URREA Service Wrench, 1 1/2" opening size (U3548)
- URREA Service Wrench, 50 Mm opening size (U3550M)
- URREA Service Wrench, 32 Mm opening size (U3532M)
- URREA Service Wrench, 2 1/8" opening size (U3568)
- URREA Service Wrench, 1 9/16" opening size (U3550)
- MARTIN TOOL Angle Service Wrenches, MARTIN TOOLS (1240)
- Urrea Wrenches