Shop All Service & Pump Wrenches
Urrea
Service Wrench Set (10 pieces), metric
Mfr # U3500AM
Zoro # G9731624
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16.14 in
- Material Steel
- Color Silver
- Application Heavy duty
- Head Width 3.54 in
Product Information
- Brand Urrea
- MFR # U3500AM
- Zoro # G9731624
- UPC # 660731681918
- Country of Origin Mexico
- Category Service & Pump Wrenches
Dimensions
Length | 16.14 in |
Head Width | 3.54 in |
Details
Item | Wrench set |
Material | Steel |
Color | Silver |
Application | Heavy duty |
Description
Set of 10 pieces with thin design facilitates work" hard to reach places. Polished satin finish. 30° opening. Satin finish handle protects against corrosion. Exceed ASME B107.100 standard. Wrenches sizes included: 19 mm, 21 mm, 22 mm, 24 mm, 27 mm, 30 mm, 32 mm, 36 mm, 37 mm, 38 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, M12-1.75, Metric, 2 Flutes, TiCN (VTSFT6580)
- LEWIS SOIL MATTOCK 15"" (6706)
- KNIPEX 4 1/2 in 77 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (77 22 115)
- MILWAUKEE TOOL Adjustable Wrench Set w/Cheat Pipe Wrnch (48-22-7400, 48-22-7314)
- URREA Service Wrench Set (6 pieces), metric (U3500BM)
- URREA Service Wrench Set (13 pieces), inches (U3500A)
- URREA Service Wrench, 1 15/16" opening size (U3562)
- URREA Service Wrench, 1 11/16" opening size (U3554)
- URREA Service Wrench, 55 Mm opening size (U3555M)
- URREA Service Wrench, 1 5/16" opening size (U3542)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1-1/4" 30DEG ANGL (MT1240)
- Urrea Wrenches