Shop All Service & Pump Wrenches
Urrea
Service Wrench, 38 Mm opening size
Mfr # U3538M
Zoro # G9748619
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.64 in
- Overall Length 7-5/8"
- Material Steel
- Application Heavy duty
- Color Silver
Product Information
- Brand Urrea
- MFR # U3538M
- Zoro # G9748619
- UPC # 660731681468
- Country of Origin Mexico
- Category Service & Pump Wrenches
Dimensions
Size | 38mm |
Length | 7.64 in |
Overall Length | 7-5/8" |
Head Width | 2.52 in |
Diameter | 2-1/2" |
Details
Item | Service wrenches |
Material | Steel |
Application | Heavy duty |
Color | Silver |
Description
Thin design facilitates work" hard to reach places. Polished satin finish. 30° opening. Satin finish handle protects against corrosion. Exceed ASME B107.100 standard. Opening size: 38 mm. Total length: 7-5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 6mm, Metric, 12 pt. (54RY89)
- CRAFTSMAN Wrenches, 32-pc Large SAE/Metric Combina (CMMT12080)
- CLE-LINE Band Saw Blade, 13 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (C254440WTL)
- S.E. TOOLS Telescoping Pocket Magnet (SET923)
- URREA Service Wrench, 1 5/16" opening size (U3542)
- URREA Service Wrench, 37 Mm opening size (U3537M)
- URREA Service Wrench, 1 7/16" opening size (U3546)
- URREA Service Wrench, 27 Mm opening size (U3527M)
- URREA Service Wrench, 55 Mm opening size (U3555M)
- URREA Service Wrench, 1 1/2" opening size (U3548)
- WRIGHT TOOL Open End Service Wrench 30deg Angle Sati (1432)
- Urrea Wrenches