Shop All Service & Pump Wrenches
Urrea
Service Wrench, 1 3/16" opening size
Mfr # U3538
Zoro # G9746449
product price: $8.69
/ea
Sold in multiples of 6 for $52.14
$52.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.01 in
- Material Steel
- Application Heavy duty
- Color Silver
- Diameter 2-1/16"
Product Information
- Brand Urrea
- MFR # U3538
- Zoro # G9746449
- UPC # 660731681185
- Country of Origin Mexico
- Category Service & Pump Wrenches
Dimensions
Size | 1-3/16" |
Length | 7.01 in |
Overall Length | 7-5/8" |
Diameter | 2-1/16" |
Head Width | 2.05 in |
Details
Item | Service wrenches |
Material | Steel |
Application | Heavy duty |
Color | Silver |
Description
Thin design facilitates work" hard to reach places. Polished satin finish. 30° opening. Satin finish handle protects against corrosion. Exceed ASME B107.100 Standard. Opening size: 1-3/16". Total length: 7".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Tool Set: 2 Augers, 2 Cutters, Steel (T-250)
- GEARWRENCH 3/8" Drive 90 Tooth Compact Head Ratchet - 8.4" (81220T)
- WILLIAMS Williams Spanner Wrench Set, Adj. Hook, 4 Pieces (WS-474)
- WESTWARD Magnetic Jaw Cap, Aluminum, 5 In, PK2 (10D766)
- URREA Service Wrench, 1 1/4" opening size (U3540)
- URREA Service Wrench, 32 Mm opening size (U3532M)
- URREA Service Wrench, 2 1/2" opening size (U3580)
- URREA Service Wrench, 27 Mm opening size (U3527M)
- URREA Service Wrench, 1 1/8" opening size (U3536)
- URREA Service Wrench, 1 7/16" opening size (U3546)
- GIZMO 953 4 mm. - T-Handle Wrenches Swivelling Hexagon (GI445875)
- Urrea Wrenches