Shop All Service & Pump Wrenches
Urrea
Service Wrench, 1 13/16" opening size
Mfr # U3558
Zoro # G9747575
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.50 in
- Overall Length 8-1/2"
- Material Steel
- Color Silver
- Application Heavy duty
Product Information
- Brand Urrea
- MFR # U3558
- Zoro # G9747575
- UPC # 660731681284
- Country of Origin Mexico
- Category Service & Pump Wrenches
Dimensions
Size | 1-13/16" |
Length | 8.50 in |
Overall Length | 8-1/2" |
Head Width | 3.11 in |
Diameter | 3-1/8" |
Details
Item | Service wrenches |
Material | Steel |
Color | Silver |
Application | Heavy duty |
Description
Thin design facilitates work" hard to reach places. Polished satin finish. 30° opening. Satin finish handle protects against corrosion. Exceed ASME B107.100 Standard. Opening size: 1-13/16". Total length: 8-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Multi-Material Drill Bit, 3/8x3x4-3/4in. (80224)
- STARRETT Indicator Contact Point, 7/16L x 1/16 In (PT06632-11)
- VERSA TOOL 63mm Diamond Semi-Round Electroplated Blades, PK 25 (AB25O)
- HUSQVARNA TRACTION WHEEL (534907101)
- URREA Service Wrench, 1 15/16" opening size (U3562)
- URREA Service Wrench, 1 11/16" opening size (U3554)
- URREA Service Wrench, 1 1/8" opening size (U3536)
- URREA Service Wrench, 2 1/8" opening size (U3568)
- URREA Service Wrench, 1 1/4" opening size (U3540)
- URREA Service Wrench, 36 Mm opening size (U3536M)
- V-8 TOOLS 1-1/2 Jumbo Service Wrench (92044)
- Urrea Service & Pump Wrenches