Shop All Service & Pump Wrenches
Urrea
Service Wrench, 1 1/2" opening size
Mfr # U3548
Zoro # G9747289
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.64 in
- Material Steel
- Color Silver
- Application Heavy duty
- Diameter 2-5/8"
Product Information
- Brand Urrea
- MFR # U3548
- Zoro # G9747289
- UPC # 660731681239
- Country of Origin Mexico
- Category Service & Pump Wrenches
Dimensions
Size | 1-1/2" |
Length | 7.64 in |
Overall Length | 7-5/8" |
Diameter | 2-5/8" |
Head Width | 2.52 in |
Details
Item | Service wrenches |
Material | Steel |
Color | Silver |
Application | Heavy duty |
Description
Thin design facilitates work" hard to reach places. Polished satin finish. 30° opening. Satin finish handle protects against corrosion. Exceed ASME B107.100 Standard. Opening size: 1-1/2". Total length: 7-5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 3 Piece Plastic Grip Plier Set Dipped Handle (00 20 10)
- KYOCERA Turning Insert, Diamond, CNMG 643 CA5535 Grade CVD Carbide (CNMG643CA5535)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEDR10 -12'6)
- CDI CDI Calibration Wheel, 5" (2000-151-0)
- URREA Service Wrench, 1 11/16" opening size (U3554)
- URREA Service Wrench, 50 Mm opening size (U3550M)
- URREA Service Wrench, 27 Mm opening size (U3527M)
- URREA Service Wrench Set (6 pieces), metric (U3500BM)
- URREA Service Wrench, 1 1/4" opening size (U3540)
- URREA Service Wrench, 1 15/16" opening size (U3562)
- PROTO SERVICE WRENCH ULTRA THIN 15/16" (POJKE30)
- Urrea Wrenches