Shop All Screwdrivers
Urrea
Screwdriver, Torx T20 Amber
Mfr # 9320W
Zoro # G9829353
product price: $5.19
/ea
Sold in multiples of 6 for $31.14
$31.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 7.87
- Includes Screwdriver
- Color Amber
- Primary Application Heavy duty
Product Information
- Brand Urrea
- MFR # 9320W
- Zoro # G9829353
- UPC # 660731622409
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Overall Length | 7.87 |
Tip size | T20 |
Details
Item | Nut driver |
Handle Material | Steel |
Includes | Screwdriver |
Color | Amber |
Primary Application | Heavy duty |
Tip type | Torx |
Description
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: T20. Exposed length: 4". Total Length: 8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO #29 2-7/8" 135 Deg. Jobber Length Drill Bit (D2GP187228)
- WRIGHT TOOL Flex Handle 1/2" Drive Flex Handle Nitri (4438)
- STARRETT Band Saw Blade, 8 ft. 11" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-08-11)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 6.90mm (C74049)
- URREA Screwdriver, Sq Std 1/4X4 Red (9804R)
- URREA Screwdriver, Ph#2 1/4X8 Red (9685R)
- URREA Cushion Grip Screwdriver 3/16X10" Cabinet (9436)
- URREA 1000V Trimaterial screwdriver set 5Pc (9700TSA)
- URREA Ph 3-4 x 6" Phillips tip Offset Screwdriver (34 3/8)
- URREA Amber Screwdriver, Ph#4 3/8X8" Phillips (9688)
- GREENLEE Screwdriver #2 Round (0153-33C)
- Urrea Screwdrivers