Shop All Screwdrivers
Urrea
Screwdriver, Sq Std 1/4X4 Red
Mfr # 9804R
Zoro # G9801030
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4"
- Includes Screwdriver
- Features The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 1/4”. Exposed length: 4". Total Length: 7-15/16”.
- Material Steel
- Color Red
Product Information
- Brand Urrea
- MFR # 9804R
- Zoro # G9801030
- UPC # 660731648690
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 7-15/16" |
Overall Length | 4" |
Tip size | 1/4" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Features | The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 1/4”. Exposed length: 4". Total Length: 7-15/16”. |
Material | Steel |
Color | Red |
Shank Shape | Square |
Primary Application | Heavy duty |
Tip type | Slotted |
Description
The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 1/4”. Exposed length: 4". Total Length: 7-15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16"-1" 5Pc. HSS Reduced Shank Drill Bit Set, Number of Flutes: 2 (POUDWDRSD)
- KRYLON INDUSTRIAL Inverted Marking Chalk, Yellow, 15 oz. (KWBC3502A)
- WESTWARD Dog Point Set Screw, 6-1.0x12mm (TT28880.00JG)
- KNIPEX Mechanic Pliers, 8" Long Nose Pliers (38 81 200 A)
- URREA Cushion Grip Screwdriver 1/4X4 slotted (9421)
- URREA Cushion Grip Screwdriver, Ph #2 1/4X6" Phillips (9485)
- URREA Amber Screwdriver, Ph#2 1/4X6" Phillips (9687)
- URREA Amber Screwdriver 3/8X8" Slotted (9808)
- URREA Amber Screwdriver 3/16X5" Cabinet (9633)
- URREA Non-Sparking Screwdriver, #3 X 12" Phillips type. (UH9686)
- WERA Insulated Slotted Screwdriver 9/64 in Round (05006110001)
- Urrea Screwdrivers and Nutdrivers