Shop All Screwdriver Sets
Urrea
Screwdriver Set, 6Pc R Series
Mfr # 9800AR
Zoro # G9801800
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Number of Pieces 6
- Includes Screwdriver set with 6 pieces
- Features Set of 6 pieces. The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Screwdrivers sizes: Slotted: 1/4” x 1-1/2”, 1/4” x 4”, 1/4” x 6”, 5/16” x 6”, 3/8” x 8”, 3/8” x 12”.
- Primary Application Heavy duty
Product Information
- Brand Urrea
- MFR # 9800AR
- Zoro # G9801800
- UPC # 660731660920
- Country of Origin Mexico
- Category Screwdriver Sets
Details
Item | Screwdriver set |
Handle Material | Steel |
Number of Pieces | 6 |
Includes | Screwdriver set with 6 pieces |
Features | Set of 6 pieces. The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Screwdrivers sizes: Slotted: 1/4” x 1-1/2”, 1/4” x 4”, 1/4” x 6”, 5/16” x 6”, 3/8” x 8”, 3/8” x 12”. |
Primary Application | Heavy duty |
Nut Driver Handle Color | Red |
Description
Set of 6 pieces. The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Screwdrivers sizes: Slotted: 1/4” x 1-1/2”, 1/4” x 4”, 1/4” x 6”, 5/16” x 6”, 3/8” x 8”, 3/8” x 12”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Alum Clamp Knob, Ns Stud, Solid, 1.5" dia. (ALH-4)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 9/32x3/8x11/16x3-3/8 (C32984)
- DE-STA-CO Toggle Clamp, Horiz, 0.67 In, 2.80 In (205-S)
- WALTER Turning Insert, Trigon, 1/2 in, WNMG, 0.80mm, Carbide (WNMG080408-NM4 WSM20)
- URREA Screwdriver Set, 6Pc R Phillips (9600AR)
- URREA Bimaterial Screwdriver, Set of 6 Pieces (Torx type) (83W)
- URREA Cushion Grip Screwdriver, Set of 7 Pieces (9400A)
- URREA Striking Bimaterial Screwdriver Set of 7pcs (Slotted and Phillips) (9100GC)
- URREA Amber Screwdriver Set of 6 Pieces Comb (9600G)
- URREA ESD Bimaterial Precision Screwdrivers set of 5 pieces (Torx type). (9500BT)
- BONDHUS Insulated Screwdriver Set, Slotted/Phillips, 6 pcs (0715753169)
- Urrea Screwdrivers and Nutdrivers