Shop All Screwdriver Sets
Urrea
Screwdriver Set, 10Pc R Series
Mfr # JBU03
Zoro # G9800419
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Number of Pieces 10
- Features Set of 10 pieces. The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Screwdrivers sizes: Slotted: 3/16” x 4”, 1/4” x 4”, 1/4” x 1-1/2”, 5/16” x 6”. Cabinet: 1/8” x 2-1/2”, 3/16” x 6”. Phillips: PH0 x 2-1/2”, PH1 x 3”, PH2 x 4”, PH2 x 1-3/8”.
- Includes Screwdriver set with 10 pieces
- Nut Driver Handle Color Red
Product Information
- Brand Urrea
- MFR # JBU03
- Zoro # G9800419
- UPC # 660731660937
- Country of Origin Mexico
- Category Screwdriver Sets
Details
Item | Screwdriver set |
Handle Material | Steel |
Number of Pieces | 10 |
Features | Set of 10 pieces. The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Screwdrivers sizes: Slotted: 3/16” x 4”, 1/4” x 4”, 1/4” x 1-1/2”, 5/16” x 6”. Cabinet: 1/8” x 2-1/2”, 3/16” x 6”. Phillips: PH0 x 2-1/2”, PH1 x 3”, PH2 x 4”, PH2 x 1-3/8”. |
Includes | Screwdriver set with 10 pieces |
Nut Driver Handle Color | Red |
Primary Application | Heavy duty |
Description
Set of 10 pieces. The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Screwdrivers sizes: Slotted: 3/16” x 4”, 1/4” x 4”, 1/4” x 1-1/2”, 5/16” x 6”. Cabinet: 1/8” x 2-1/2”, 3/16” x 6”. Phillips: PH0 x 2-1/2”, PH1 x 3”, PH2 x 4”, PH2 x 1-3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Combo Kit, Battery and Grinder, 18 V (2695-24, 48-11-1850, 2686-20)
- WRIGHT TOOL 1 in Drive Impact Socket 3 1/8 in Size, Deep Socket, black oxide (89100)
- DRILL AMERICA 1-39/64" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-39/64)
- PROTO Extra Thin Satin Open-End Wrench - 1/2" x 9/16" (J3426)
- URREA Screwdriver Set, 6Pc R Phillips (9600AR)
- URREA Combined screwdriver bit set of 42 Pieces (60242)
- URREA Bimaterial Screwdriver, Set of 10 pieces comb (8600F)
- URREA Striking Bimaterial Screwdriver Set of 7pcs (Slotted and Phillips) (9100GC)
- URREA Bimaterial Screwdrriver, Set of 8 Pieces Comb (8600D)
- URREA Amber Screwdriver Set of 6 Pieces Comb (9600G)
- GENERAL TOOLS OFFST SCREWDRIVR RATCH (807SX)
- Urrea Screwdrivers and Nutdrivers