Shop All Screwdrivers
Urrea
Screwdriver, Cab 1/8X4 Red
Mfr # 9624R
Zoro # G9813594
product price: $3.39
/ea
Sold in multiples of 4 for $13.56
$13.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 7-1/8"
- Overall Length 4"
- Includes Screwdriver
- Color Red
- Features The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 1/8”. Exposed length: 4”. Total Length: 7-1/8”.
Product Information
- Brand Urrea
- MFR # 9624R
- Zoro # G9813594
- UPC # 660731648645
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 7-1/8" |
Overall Length | 4" |
Tip size | 1/8" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Color | Red |
Features | The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 1/8”. Exposed length: 4”. Total Length: 7-1/8”. |
Material | Steel |
Shank Shape | Round |
Primary Application | Heavy duty |
Tip type | Cabinet |
Description
The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 1/8”. Exposed length: 4”. Total Length: 7-1/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up Foam Bit, 3/8, 3-1/2, 5 (52-574)
- KNIPEX 5 in 76 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (76 12 125)
- BOSCH Line Laser, Interior and Exterior, 3 Beams (GLL3-330CG + BAT414)
- WESTWARD Hazmat Nonsparking Tool Set, 6 pc. (23X828)
- URREA Screwdriver, Torx T15 Amber (9315W)
- URREA Bimaterial Screwdriver, 5/16X6" Slotted (8806)
- URREA Amber Screwdriver 1/8"X5" Cabinet (9625)
- URREA ESD Bimaterial Precision Screwdriver 13/128" slotted type. (9507B)
- URREA Square drive flexible screwdriver 1/4" x 5" (4769TF)
- URREA Amber Screwdriver 5/16X6" slotted (9806)
- URREA Square drive screwdriver 1/4" X 2-3/8" (4768)
- Urrea Screwdrivers