Shop All Screwdrivers
Urrea
Screwdr, Ph#0 1/8X2-1/2 Red
Mfr # 9680R
Zoro # G9800504
product price: $3.75
/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 5-5/8"
- Overall Length 2-1/2"
- Includes Screwdriver
- Material Steel
- Features The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: PH0. Exposed length: 2-1/2”. Total Length: 5-5/8”.
Product Information
- Brand Urrea
- MFR # 9680R
- Zoro # G9800504
- UPC # 660731648836
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 5-5/8" |
Overall Length | 2-1/2" |
Tip size | PH0 |
Details
Item | Screwdriver |
Includes | Screwdriver |
Material | Steel |
Features | The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: PH0. Exposed length: 2-1/2”. Total Length: 5-5/8”. |
Color | Red |
Primary Application | Heavy duty |
Shank Shape | Round |
Tip type | Phillips |
Description
The square shank allows use of a wrench so more torque can be applied. Alloy steel shank (chrome-vanadium), the highest-quality material known for screwdrivers. Black tip prevents any material shedding in critical productive processes (food industry). Ergonomic design provides greater grip comfort. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: PH0. Exposed length: 2-1/2”. Total Length: 5-5/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/8" Drive 12 Point Standard Metric Socket 17mm (CDS47N)
- SUPERCUT 131.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (449778)
- DRILL AMERICA 5/8"x1/4" Pilots for Counterbore (DEWPIL5/8X1/4)
- CEJN Series 112080 Pneumatic Blowgun (11-208-3150)
- URREA Bimaterial Screwdriver, 1/4X6" Phi #2 (8687)
- URREA Screwdriver, Torx T20 Amber (9320W)
- URREA 1000V R-series screwdriver 5/32" (9714)
- URREA 1000V Trimaterial screwdriver set 8Pc (9700TA)
- URREA Cushion Grip Screwdriver 3/8X8 Slotted (9408)
- URREA Amber Screwdriver 1/8"X8" Cabinet (9627)
- WESTWARD General Purpose Phillips Screwdriver #1 Round (401M19)
- Urrea Screwdrivers