Shop All Air Saws, Nibblers & Shears
Urrea
Saw blade 32 teeth
Mfr # UP88135A
Zoro # G0332903
Sold in multiples of 5 for $26.45
$26.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Width 0.59
- Includes Saw blade 32 teeth
- Overall Length 3.82
- Material Steel
- Application Heavy duty
Product Information
- Brand Urrea
- MFR # UP88135A
- Zoro # G0332903
- UPC # 660731670387
- Country of Origin Taiwan, Province of China
- Category Air Saws, Nibblers & Shears
Dimensions
Tip Width | 0.59 |
Overall Length | 3.82 |
Details
Item | Saw blade |
Includes | Saw blade 32 teeth |
Material | Steel |
Application | Heavy duty |
Handle Color | Silver |
Description
Saw blade 32 teeth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 3/8 (C18650)
- RIDGID Diehead, Cmpl 11R 3/8 Npsm (37175)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (45165)
- RIDGID Kit, Compact Reterm Red Cable (18733)
- URREA Reciprocating air saw 9000 ipm (UP881)
- URREA Heavy duty pneumatic cutter 20,000 rpm (UP874)
- INGERSOLL-RAND Reciprocating Air Saw, General, 9500 spm (529)
- POWERMATE VX Air Body Saw (024-0294CT)
- KETT TOOL Profile Blade Kit Kit #146L (KIT #146L)
- INGERSOLL-RAND Air Nibbler, 3200 SPM, 17 CFM, For 18 Ga (325B)
- CHICAGO PNEUMATIC Reciprocating Air Saw, Heavy, 10,000 spm (CP7901)
- Urrea Air Saws, Nibblers & Shears