Shop All Combination Wrenches
Urrea
Satin Finish 12-point Combination Wrench 41 MM
Mfr # 1241MA
Zoro # G9794493
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Heavy duty
- Includes 12-point combination wrenches
- Overall Length 19-3/8"
Product Information
- Brand Urrea
- MFR # 1241MA
- Zoro # G9794493
- UPC # 660731682854
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 19-3/8" |
Details
Application | Heavy duty |
Includes | 12-point combination wrenches |
Description
Urrea wrenches are manufactured under ASME B107.100 specifications and incorporate the UGS system on all open-ends. UGS system was designed and patented by Urrea, which offers the following benefits: If a nut or a bolt’s edges are stripped, the 3-point contact distribution ensures that there is enough not contact to tighten or loosen. When torque is applied, the force is distributed to three points, thus reducing stress on the nut or bolt edges. Opening size: 41 mm. Total length: 19-3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Level, 16" (196-37416)
- MITUTOYO Micrometer, Outside, 23" (103-199)
- SCOTCH-BRITE Surface Conditioning Disc 07450, 4inxNH (07450)
- KO-KEN L Handle 300mm 1/2 Sq. Drive (4788-300)
- URREA 12-point black finish combination wrench 1/2" opening size (1216B)
- URREA Full polished Open-end Wrench, 1-1/16" x 1-1/8" opening size (3050)
- URREA 12-point black finish combination wrench 1-5/8" opening size (1252B)
- URREA 1-7/16" Non-sparking Combination 12-point Wrench (UH1246)
- URREA 12-point black finish combination wrench 1-1/4" opening size (1240B)
- URREA Full polished 12-pt 15° box-end wrench, 1-1/16" x 1-1/4" opening size (1151)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 32mm Size (1344)
- Urrea Wrenches