Shop All Safety Glasses
Urrea
Safety glasses "universal" clear model
Mfr # USL019
Zoro # G9701560
product price: $6.25
/ea
Sold in multiples of 12 for $75.00
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Material Plastic
- Includes Safety glasses
- Length 9.06
- Used For Universal
Product Information
- Brand Urrea
- MFR # USL019
- Zoro # G9701560
- UPC # 660731689471
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 9.06 |
Details
Item | Safety glasses |
Lens Color | Clear |
Frame Material | Plastic |
Includes | Safety glasses |
Used For | Universal |
Description
All Urrea safety glasses have: Anti-scratch material, anti-fog treatment, protection UV 100%, impact resistance.Lightweight. Polycarbonate lens. Soft anti-slip nose pad. Adjustable nylon cord. Color clear. Recomended for all-around activities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, OSHA, PK25 (76168)
- CAROLINA SHOE Size 15EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- BIG BILL Bomber Jacket Shell, Blue, XLT (L495US9-XLT-BLR)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (896-STD-33-STD-NO-YCX-C)
- URREA Safety glasses "Cronos" clear model (USL003)
- URREA Safety glasses "Sport" gray model (USL018)
- URREA Safety glasses "Orion" black model (USL006)
- URREA Safety glasses "universal" gray model (USL020)
- URREA Safety glasses "active" clear model (USL014)
- URREA Safety glasses "top-vision" gray model (USL012)
- KLEENGUARD Safety Glasses w-Anti-Fog Coating, Clear Anti-Fog (65335)
- Urrea Eye Protection