Shop All Safety Glasses
Urrea
Safety glasses "top-vision" gray model
Mfr # USL012
Zoro # G9687509
product price: $6.45
/ea
Sold in multiples of 12 for $77.40
$77.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Material Plastic
- Length 9.06
- Includes Safety glasses
- Used For Top vision
Product Information
- Brand Urrea
- MFR # USL012
- Zoro # G9687509
- UPC # 660731689419
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 9.06 |
Details
Item | Safety glasses |
Lens Color | Clear |
Frame Material | Plastic |
Includes | Safety glasses |
Used For | Top vision |
Description
All Urrea safety glasses have: Anti-scratch material, anti-fog treatment, protection UV 100%, impact resistance.Lightweight. Polycarbonate lens. Temple length adjustment. Soft anti-slip nose pad. Adjustable nylon cord. Color gray, sunglass styles for outdoor work. Offers protection from excessive glare.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (52LC94)
- ZING Sign, Caution Watch Your Head, 7x10", ADH, 10123S (10123S)
- BRADY High Adhesion Self Lam Vinyl Wire and Cable Lbls 3.75in H x 2in W WT, CL 1000/RL (THT-27-417-1)
- TRU-SPEC Mens Tactical Pants, Size 54", Charcoal (1079)
- URREA Safety glasses "top-vision" clear model (USL011)
- URREA Safety glasses "Cronos" clear model (USL003)
- URREA Safety glasses "Orion" black model (USL006)
- URREA Safety glasses "active" clear model (USL014)
- URREA Safety glasses Orion model (USL008)
- URREA Safety glasses "Poseidon" clear model (USL004)
- GLOBAL VISION Glasses, Hercules, Safety, G-Tech Blue Lens (HERCGTB)
- Urrea Eye Protection