Shop All Safety Glasses
Urrea
Safety glasses "top-vision" clear model
Mfr # USL011
Zoro # G9721562
product price: $6.55
/ea
Sold in multiples of 12 for $78.60
$78.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Material Plastic
- Length 9.06
- Includes Safety glasses
- Used For Top vision
Product Information
- Brand Urrea
- MFR # USL011
- Zoro # G9721562
- UPC # 660731689402
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 9.06 |
Details
Item | Safety glasses |
Lens Color | Clear |
Frame Material | Plastic |
Includes | Safety glasses |
Used For | Top vision |
Description
All Urrea safety glasses have: Anti-scratch material, anti-fog treatment, protection UV 100%, impact resistance.Lightweight. Polycarbonate lens. Temple length adjustment. Soft anti-slip nose pad. Adjustable nylon cord. Color clear. Recomended for all-around activities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Label, 5 in Height, 3 1/2 in Width, Vinyl, Vertical Rectangle, English (LEQM637VSP)
- AMEREX Fire Extinguisher, Class A, Agent: Water, UL Rating 2A, Rechargeable, 2.5 capacity, 55 ft Range (240)
- EMERGENCY ZONE Heat Saver Dual Layer Insulating Blanket (128)
- OCCUNOMIX Bump Cap, Long Brim Baseball, Polyethylene, Hook-and-Loop Suspension, Black (V410-B06)
- URREA Safety glasses "universal" gray model (USL020)
- URREA Safety glasses, "Ades" black model (USL001)
- URREA Safety glasses Orion model (USL008)
- URREA Safety glasses "Sport" gray model (USL018)
- URREA Safety glasses "top-vision" gray model (USL012)
- URREA Safety glasses "Cronos" clear model (USL003)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2600HS)
- Urrea Safety Glasses