Shop All Safety Glasses
Urrea
Safety glasses "Sport" amber model
Mfr # USL017
Zoro # G9687560
product price: $6.59
/ea
Sold in multiples of 12 for $79.08
$79.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Amber
- Frame Material Plastic
- Length 9.06
- Includes Safety glasses
- Used For Sport
Product Information
- Brand Urrea
- MFR # USL017
- Zoro # G9687560
- UPC # 660731689457
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 9.06 |
Details
Item | Safety glasses |
Lens Color | Amber |
Frame Material | Plastic |
Includes | Safety glasses |
Used For | Sport |
Description
All Urrea safety glasses have: Anti-scratch material, anti-fog treatment, protection UV 100%, impact resistance.Lightweight. Polycarbonate lens. Temple length adjustment. Soft anti-slip nose pad. Adjustable nylon cord. Meets: ANSI Z87.1. Color amber, the amber lens filters out the blue light in the visible color spectrum, providing greater contrast. Recomended for inspection tasks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOTERIA GLOVE Leather Palm Safety Cuff Gloves, Size: XL, 12 Pairs/PK (1052Q/XL)
- RINGERS GLOVES Cut Resistant Impact Glove, Size 8, PR (R080)
- ENDURA Glove, A6, Insulated, Large, PR (378GKGTLL)
- 3M Combination Cartridge/Filter, Bayonet, AM, MA, P100, Green, Magenta, 2 PK, NIOSH (60924)
- URREA Safety glasses "top-vision" clear model (USL011)
- URREA Safety glasses "eclipse" gray model (USL010)
- URREA Safety glasses "Sport" gray model (USL018)
- URREA Safety glasses Orion model (USL008)
- URREA Safety glasses "Poseidon" clear model (USL004)
- URREA Safety glasses "Orion" black model (USL006)
- SUN JOE Safety Glasses, Indoor/Outdoor Scratch-Resistant (SGLASS-ADJ)
- Urrea Eye Protection